Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Polypropylene Standard Series Clamp Cushion
See all 264 items in product family

1/2" Polypropylene Standard Series Clamp Cushion

Item #: WBB365489

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.00 Save up to 21%
Price: $ 0.79

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Polypropylene Standard Series Clamp Cushion

Standard Series Cushion for Group 3

Product Specifications

    • LENGTH INCHES1-15/16
    • HEIGHT INCHES5-9/16
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEStandard Series Clamp Cushion
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERH-4017B
    • PACKAGE QUANTITY1
    • SIZE1/2
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed