Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Stainless Steel Polypropylene Standard Series
See all 171 items in product family

1/2" Stainless Steel Polypropylene Standard Series

Item #: WBB365207

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 12.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Stainless Steel Polypropylene Standard Series

SS standard beta assembly

Product Specifications

    • LENGTH INCHES1-5/8
    • WIDTH INCHES1-9/16"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-9/16"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEStandard Series Clamp
    • CONSTRUCTIONStainless Steel/Polypropylene
    • MANUFACTURERS PART NUMBERHWP-4SS
    • PACKAGE QUANTITY1
    • SIZE1/2
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed