Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" T Clamp Assembly For Two Hoses Pipe or Tube Lines
See all 86 items in product family

1/2" T Clamp Assembly For Two Hoses Pipe or Tube Lines

Item #: WBB364863

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.33 Save up to 23%
Price: $ 2.58

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" T Clamp Assembly For Two Hoses Pipe or Tube Lines

Ideal for general-duty applications subject to moderate levels of shock and vibration, Use for multiple lines of tube or pipe

Product Specifications

    • LENGTH INCHES2-3/16
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-11/16"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPET Clamp Assembly
    • MANUFACTURERS PART NUMBERSM-2015B
    • PACKAGE QUANTITY1
    • SIZE1/2
    • TYPETube, Pipe, or Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed