Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/4" Aluminum Stacking Kit Heavy Series Clamp
See all 151 items in product family

1-3/4" Aluminum Stacking Kit Heavy Series Clamp

Item #: WBB364896

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-3/4" Aluminum Stacking Kit Heavy Series Clamp

Stacking aluminum clamp that is used with other heavy group 6 clamps

Product Specifications

    • LENGTH INCHES3-1/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES4-5/16"
    • BRANDZSI INC
    • COLORAluminum
    • FITTING TYPEStacking Kit Heavy Series Clamp
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSHB-7
    • PACKAGE QUANTITY1
    • SIZE1-3/4
    • TYPETube, Pipe, or Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed