Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Smooth Bore Hose Clamp
See all 18 items in product family

1/4" Smooth Bore Hose Clamp

Item #: WBB364993

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.58 Save up to 26%
Price: $ 1.91

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/4" Smooth Bore Hose Clamp

Recommended for Systems with less than 1,500 PSI without dynamic loads, Subject to moderate levels of shock and vibration

Product Specifications

    • LENGTH INCHES1-15/16
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-9/16"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPESmooth Bore Hose Clamp Assembly
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUX35834
    • PACKAGE QUANTITY1
    • SIZE1/4
    • TYPEHose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed