Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" T General Clamp For Tube Pipe Hydraulic Hose
See all 171 items in product family

1/4" T General Clamp For Tube Pipe Hydraulic Hose

Item #: WBB365522

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.25 Save up to 23%
Price: $ 1.73

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/4" T General Clamp For Tube Pipe Hydraulic Hose

Recommended for Systems with less than 1,500 PSI without dynamic loads, Subject to moderate levels of shock and vibration

Product Specifications

    • LENGTH INCHES3-5/8
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-1/4"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPET General Clamp Assembly
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHRN-6
    • PACKAGE QUANTITY1
    • SIZE1/4
    • TYPETube, Pipe, or Hydraulic Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed