Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25
See all 64 items in product family

1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25

Item #: WBB365595

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.95 each

Sold in packages of 25

Price: $73.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/4" Tube OD Stainless Steel OMEGA Cushion Clamp

The Omega Series clamp assembly retains, guides, protects and uniformly spaces line runs. Attached with two standard fasteners to any flat surface, the Omega Series clamp eliminates the use of special channels, providing a savings in both space and cost. They go up fast, lines are rigid and look neat.

Product Specifications

    • LENGTH INCHES5
    • HEIGHT INCHES1/2"
    • BRANDZSI INC
    • CAPACITY LBS.50 Lbs.
    • COLORBlack
    • FITTING TYPEOMEGA Cushion Clamp
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER004MS007
    • PACKAGE QUANTITY25
    • SIZE1/4
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed