Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" Aluminum Standard Series Clamp Cushion
See all 263 items in product family

1/8" Aluminum Standard Series Clamp Cushion

Item #: WBB364784

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.74

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/8" Aluminum Standard Series Clamp Cushion

Standard Series Aluminum Cushion for Group 1 up to 500 Degrees

Product Specifications

    • LENGTH INCHES1-13/16
    • DEPTH INCHES1-5/16
    • HEIGHT INCHES2-1/2
    • BRANDZSI INC
    • COLORAluminum
    • FITTING TYPEStandard Series Clamp Cushion
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSB-1SS
    • PACKAGE QUANTITY1
    • SIZE1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed