Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Aluminum Assembly Standard Series Clamp
See all 171 items in product family

1" Aluminum Assembly Standard Series Clamp

Item #: WBB364966

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1" Aluminum Assembly Standard Series Clamp

Recommended systems with greater than 1500 PSI operating pressure, operations with pressure surges, and applications with wide temperature fluctuations. Absorbs high levels of shock, noise, and vibration. Cushions are polypropylene (Green color)or Aluminum. Aluminum cushions and are used in higher heat applications up to 500 Degrees.

Product Specifications

    • LENGTH INCHES2-1/16
    • WIDTH INCHES1-15/16"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-5/8"
    • BRANDZSI INC
    • COLORAluminum
    • FITTING TYPEAssembly Standard Series Clamp
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERS-5021C-AL
    • PACKAGE QUANTITY1
    • SIZE1
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed