Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Beta Standard Series Pipe Stacking Kit Aluminum
See all 171 items in product family

1" Beta Standard Series Pipe Stacking Kit Aluminum

Item #: WBB365295

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1" Beta Standard Series Pipe Stacking Kit Aluminum

Stacking aluminum beta clamp for standard group 5 clamps

Product Specifications

    • LENGTH INCHES2-13/16
    • WIDTH INCHES2-3/4"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES2-1/2"
    • BRANDZSI INC
    • COLORAluminum
    • FITTING TYPEBeta Standard Series Stacking Kit
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER050N054
    • PACKAGE QUANTITY1
    • SIZE1
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the exact inside diameter of the aluminum part of the clamp ? It looks like it has rubber gaskets inside, that is good but I need a strong hold by the aluminum itself.

Question Asked By: Rob , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed