Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10
See all 61 items in product family

1" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365367

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 20%
$5.90 each

Sold in packages of 10

Price: $59.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1" One Hole Cushioned Loop Clamp 10pack

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

Product Specifications

    • WIDTH INCHES1/2"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEOne Hole Cushioned Loop Clamp
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERH-3008R-AL
    • PACKAGE QUANTITY10
    • SIZE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed