Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Size SPN Series Cushion Clamps
See all 61 items in product family

1" Size SPN Series Cushion Clamps

Item #: WBB365376

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $0.74 Save up to 18%
Price: $ 0.61

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1" Size SPN Series Cushion Clamps

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

Product Specifications

    • WIDTH INCHES1/2"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPESPN Series Cushion Clamp
    • CONSTRUCTIONSteel/EDPM
    • MANUFACTURERS PART NUMBER008NS012
    • PACKAGE QUANTITY1
    • SIZE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed