Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10mm EPDM or TPE Beta Heavy Rubber Insert Grommet
See all 264 items in product family

10mm EPDM or TPE Beta Heavy Rubber Insert Grommet

Item #: WBB365564

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.27 Save up to 24%
Price: $ 2.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
10mm EPDM or TPE Beta Heavy Rubber Insert Grommet

Rubber Insert for the H4C

Product Specifications

    • LENGTH INCHES3-3/8
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES4-7/8
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEInsert Grommet
    • CONSTRUCTIONHeavy Series - EDPM or TPE
    • MANUFACTURERS PART NUMBERH4007RIC
    • PACKAGE QUANTITY1
    • SIZE25/64
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed