Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12mm Polypropylene Standard Rubber Insert Grommet Assembly

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

12mm Polypropylene Standard Rubber Insert Grommet Assembly

Item #: WBB364780

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.37 Save up to 26%
Price: $ 4.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
12mm Polypropylene Standard Rubber Insert Grommet Assembly

One cushion block provides flexible size range of cushioning. Smooth bore core can be used on hose, or for vibration reduction. Broad range of metric sizes. Maintains center line when used in groups. Used for high pressure hydraulics and heavy duty operations. Used for intermittent load and high oil speeds. Increased size range over standard series.

Product Specifications

    • LENGTH INCHES1-7/16
    • WIDTH INCHES2-1/4"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-7/8"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEStandard Rubber Insert Grommet Assembly
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERS-6032B-SS
    • PACKAGE QUANTITY1
    • SIZE12 mm
    • TYPETube, Pipe, or Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed