Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/8" Polyamide Alloy Cush-A-Click Series Clamp

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

2-1/8" Polyamide Alloy Cush-A-Click Series Clamp

Item #: WBB365046

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $4.40 Save up to 22%
Price: $ 3.43

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
2-1/8" Polyamide Alloy Cush-A-Click Series Clamp

Strut Mounted Clamp that Secures Both the Pipe and Insulation

Product Specifications

    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPECush-A-Click Series Clamp
    • CONSTRUCTIONPolyamide Alloy
    • MANUFACTURERS PART NUMBERSPN-20SSB
    • PACKAGE QUANTITY1
    • SIZE2-1/8
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed