Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/8" Tube Od Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10
See all 76 items in product family

2-1/8" Tube Od Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10

Item #: WBB365002

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.70 Save up to 22%
$7.90 each

Sold in packages of 10

Price: $79.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
2-1/8" Tube OD Zinc Plated Anti-Vibration Cush-A-Clamp

Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.

Product Specifications

    • LENGTH INCHES2-9/16
    • WIDTH INCHES5-1/2"
    • HEIGHT INCHES2-1/2
    • BRANDZSI INC
    • CAPACITY LBS.2200 Lbs.
    • COLORBlack
    • FITTING TYPEAntiVibration Cush-A-Clamp
    • CONSTRUCTIONZinc Plated
    • MANUFACTURERS PART NUMBERSM-1006C
    • PACKAGE QUANTITY10
    • SIZE2-1/8
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed