Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Clamps

104 Results
View All Type
View All Size
View All Fitting Type
View All Length
View All Material
View All Height
104 Results
Compare
BESTSELLER
1
1
$3.52
Ships in 13 Business Days

Package Quantity

1

Color

Green

Length

2-1/16 in

Fitting Type

T General Clamp Assembly

Compare
1
1
$80.75
Sold in packages of 25 / $3.23 ea
Ships in 10 Business Days

Package Quantity

25

Color

Black

Length

1 in

Fitting Type

AntiVibration Cush-A-Clamp

Compare
1
1
$2.89
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

1-5/8 in

Fitting Type

General Clamp Assembly

Compare
1
1
$185.00
Sold in packages of 10 / $18.50 ea
Ships in 20 Business Days

Package Quantity

10

Color

Black

Length

2-15/16 in

Fitting Type

Cush-A-Therm

Compare
1
1
$1.54
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

2-1/4 in

Fitting Type

Standard Series Clamp Cushion

Compare
1
1
$68.95
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

7-1/16 in

Fitting Type

Insert Grommet Assembly

Compare
1
1
$1.64
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

2-3/16 in

Fitting Type

Beta Smoothie Twin Standard Cushion

Compare
1
1
$44.60
Sold in packages of 10 / $4.46 ea
Ships in 30 Business Days

Package Quantity

10

Color

Black

Length

1-5/8 in

Fitting Type

OMEGA Cushion Clamp

Compare
1
1
$32.95
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

5-7/8 in

Fitting Type

Stacking Kit Heavy Series Clamp

Compare
1
1
$2.83
Ships in 20 Business Days

Package Quantity

1

Color

Black

Length

1-7/16 in

Fitting Type

Assembly Standard Series Clamp

Compare
1
1
$5.10
Ships in 25 Business Days

Package Quantity

1

Color

Black

Length

2-13/16 in

Fitting Type

Beta Smoothie Clamp

Compare
1
1
$86.00
Sold in packages of 10 / $8.60 ea
Ships in 30 Business Days

Package Quantity

10

Color

Black

Length

2-5/16 in

Fitting Type

AntiVibration Cush-A-Clamp

Compare
1
1
$4.46
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

1-5/8 in

Fitting Type

Stacking Kit Assembly Beta Series Clamp

Compare
1
1
$325.00
Sold in packages of 25 / $13.00 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

5-7/8 in

Fitting Type

Cush-A-Clamp

Compare
1
1
$207.50
Sold in packages of 25 / $8.30 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

4-15/16 in

Fitting Type

OMEGA Cushion Clamp

Compare
1
1
$81.11
Sold in packages of 25 / $3.24 ea
Ships in 16 Business Days

Package Quantity

25

Color

Black

Length

1-1/16 in

Fitting Type

OMEGA Cushion Clamp

Compare
1
1
$61.50
Sold in packages of 25 / $2.46 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

7/16 in

Fitting Type

Cushion Clamp

Compare
1
1
$4.87
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

2-3/4 in

Fitting Type

Smooth Bore Twin Hose Clamp Assembly

Compare
1
1
$11.50
Ships in 30 Business Days

Package Quantity

1

Color

Gray

Length

1-5/8 in

Fitting Type

Assembly Beta Standard Series Clamp

Compare
1
1
$85.00
Sold in packages of 10 / $8.50 ea
Ships in 30 Business Days

Package Quantity

10

Color

Black

Length

2-5/16 in

Fitting Type

Cushion Clamp

Compare
1
1
$68.95
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

7-1/16 in

Fitting Type

Heavy Series Clamp

Compare
1
1
$7.00
Ships in 25 Business Days

Package Quantity

1

Color

Black

Length

4-5/16 in

Fitting Type

Smooth Bore Twin Hose Clamp Assembly

Compare
1
1
$1.91
Ships in 30 Business Days

Package Quantity

1

Color

Black

Fitting Type

Wide Cushioned Plated Loop Clamp

Size

1/4 X 3/4 mm

Compare
1
1
$145.00
Sold in packages of 25 / $5.80 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

15/16 in

Fitting Type

OMEGA Cushion Clamp

Compare
1
1
$0.77
Ships in 30 Business Days

Package Quantity

1

Color

Black

Fitting Type

Beta Series Cushion Clamp

Size

1/4 mm

Compare
1
1
$0.85
Ships in 30 Business Days

Package Quantity

1

Color

Black

Fitting Type

Beta Series Cushion Clamp

Size

7/8 mm

Compare
BESTSELLER
1
1
$5.70
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

3-7/16 in

Fitting Type

T General Clamp Assembly

Compare
1
1
$3.77
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

1-5/8 in

Fitting Type

Beta Series Clamp

Compare
1
1
$10.50
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

4-5/16 in

Fitting Type

T Clamp Assembly

Compare
1
1
$3.96
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

2-3/8 in

Fitting Type

T General Clamp Assembly

Compare
1
1
$12.00
Ships in 30 Business Days

Package Quantity

1

Color

Black

Length

3-5/8 in

Fitting Type

Insert Grommet

Compare
1
1
$237.50
Sold in packages of 25 / $9.50 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

5/8 in

Fitting Type

Cush-A-Clamp

Compare
1
1
$6.90
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

3-5/16 in

Fitting Type

T Clamp Assembly

Compare
1
1
$169.75
Sold in packages of 5 / $33.95 ea
Ships in 30 Business Days

Package Quantity

5

Color

Black

Length

3-9/16 in

Fitting Type

ThermoPlastic Elastomer

Compare
1
1
$42.95
Ships in 30 Business Days

Package Quantity

1

Color

Green

Length

20 in

Fitting Type

Assembly Standard Series Clamp

Compare
1
1
$122.50
Sold in packages of 5 / $24.50 ea
Ships in 30 Business Days

Package Quantity

5

Color

Black

Length

2-1/2 in

Fitting Type

Cush-A-Therm

Compare
1
1
$61.50
Sold in packages of 25 / $2.46 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

5/8 in

Fitting Type

Cushion Clamp

Compare
1
1
$36.95
Ships in 30 Business Days

Package Quantity

1

Color

Gray

Length

3-5/16 in

Fitting Type

Tube Heavy Series Clamp

Compare
1
1
$67.00
Sold in packages of 10 / $6.70 ea
Ships in 30 Business Days

Package Quantity

10

Color

Black

Length

2-1/16 in

Fitting Type

AntiVibration Cush-A-Clamp

Compare
1
1
$137.50
Sold in packages of 10 / $13.75 ea
Ships in 30 Business Days

Package Quantity

10

Color

Black

Length

2-7/8 in

Fitting Type

AntiVibration Cush-A-Clamp

Compare
1
1
$88.75
Sold in packages of 5 / $17.75 ea
Ships in 30 Business Days

Package Quantity

5

Color

Black

Length

3-9/16 in

Fitting Type

AntiVibration Cush-A-Clamp

Compare
1
1
$137.50
Sold in packages of 25 / $5.50 ea
Ships in 30 Business Days

Package Quantity

25

Color

Black

Length

13/16 in

Fitting Type

OMEGA Cushion Clamp