Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-3/4" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5
See all 67 items in product family

2-3/4" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

Item #: WBB365495

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $281.45 Save up to 20%
$44.95 each

Sold in packages of 5

Price: $224.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
2-3/4" Stainless Steel Flame Retardant TPE Porce-A-Clamp

Channel Mounted Clamp for Cable that has Tapered Flange to Protect the Cable. U.L. Listed.Replaces Porcelain and Maple Cable Clamp. Assembly consists of thermoplastic elastomer cushion with plated or stainless steel clamp. Plated steel and stainless are both supplied with Silicon Bronze bolt and nut.

Product Specifications

    • LENGTH INCHES3-3/8
    • WIDTH INCHES4-5/16"
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES4-3/4"
    • BRANDZSI INC
    • COLORWhite
    • FITTING TYPEFlame Retardant Porce-A-Clamp
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER042M048
    • PACKAGE QUANTITY5
    • SIZE2-3/4
    • TYPEFlame Retardant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed