Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" P Clamp Assembly For High Pressure Hoses Pipe or Tube
See all 151 items in product family

2" P Clamp Assembly For High Pressure Hoses Pipe or Tube

Item #: WBB365061

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.72 Save up to 20%
Price: $ 11.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
2" P Clamp Assembly For High Pressure Hoses Pipe or Tube

Recommended for Systems with 1,500 PSI operating pressure or more, Absorbs high levels of shock, noise, and vibrations

Product Specifications

    • LENGTH INCHES5-7/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES4-5/16"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEP Clamp Assembly
    • MANUFACTURERS PART NUMBERT-5016HR
    • PACKAGE QUANTITY1
    • SIZE2
    • TYPETube, Pipe, or High Pressure Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed