Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" O.D. Tube Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25
See all 9 items in product family

3/4" O.D. Tube Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25

Item #: WBB365095

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.61 each

Sold in packages of 25

Price: $15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/4" O.D. Tube Thermo-Plastic Channel Mounted CUSH-A-CLAW

The Cush-A-Claw™ Grabs on to your Tube, Pipe, or Hose and holds it in place. The unique one piece patented design allows for quick, simple, and easy installation. It will not rust because it's molded from the same choice TPE Material of some of our other products that you've come to know and trust.

Product Specifications

    • BRANDZSI INC
    • CAPACITY LBS.253 Lbs.
    • COLORBlack
    • CONNECTION TYPEChannel Mount
    • FITTING TYPETube ThermoPlastic Channel Mounted CUSH-A-CLAW
    • CONSTRUCTIONThermo-Plastic
    • MANUFACTURERS PART NUMBER030M034
    • PACKAGE QUANTITY25
    • SIZE3/4
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed