Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Polypropylene Heavy Rubber Insert Grommet
See all 51 items in product family

3/8" Polypropylene Heavy Rubber Insert Grommet

Item #: WBB365648

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.63 Save up to 23%
Price: $ 7.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" Polypropylene Heavy Rubber Insert Grommet

One cushion block provides flexible size range of cushioning. Smooth bore core can be used on hose, or for vibration reduction. Broad range of metric sizes. Maintains center line when used in groups. Used for high pressure hydraulics and heavy duty operations. Used for intermittent load and high oil speeds. Increased size range over standard series.

Product Specifications

    • LENGTH INCHES3-5/16
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES4-7/8
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEInsert Grommet
    • CONSTRUCTIONPolypropylene/Heavy Rubber
    • MANUFACTURERS PART NUMBERH4011RIS
    • PACKAGE QUANTITY1
    • SIZE3/8
    • TYPETube, Pipe, or Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed