Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" x 3/8" Pipe Beta Twin Standard Assembly For Two
See all 86 items in product family

3/8" x 3/8" Pipe Beta Twin Standard Assembly For Two

Item #: WBB364918

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" x 3/8" Pipe Beta Twin Standard Assembly For Two

SS twin beta assembly

Product Specifications

    • LENGTH INCHES2-3/4
    • WIDTH INCHES2-1/16"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-11/16"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEBeta Twin Standard Assembly
    • MANUFACTURERS PART NUMBERTB-4
    • PACKAGE QUANTITY1
    • SIZE11/16
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed