Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly
See all 51 items in product family

40mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

Item #: WBB365722

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.31 Save up to 22%
Price: $ 19.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
40mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

One cushion block provides flexible size range of cushioning. Smooth bore core can be used on hose, or for vibration reduction. Broad range of metric sizes. Maintains center line when used in groups. Used for high pressure hydraulics and heavy duty operations. Used for intermittent load and high oil speeds. Increased size range over standard series.

Product Specifications

    • LENGTH INCHES2-7/8
    • WIDTH INCHES4-1/2"
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES1/4
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEInsert Grommet Assembly
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERHM6040RIS
    • PACKAGE QUANTITY1
    • SIZE1-9/16
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed