Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" x 5/8" Beta Smoothie Twin Standard Stacking Kit For Two
See all 86 items in product family

5/8" x 5/8" Beta Smoothie Twin Standard Stacking Kit For Two

Item #: WBB365126

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.70 Save up to 24%
Price: $ 2.83

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
5/8" x 5/8" Beta Smoothie Twin Standard Stacking Kit For Two

Stacking hose beta clamp for twin group 4 clamps

Product Specifications

    • LENGTH INCHES2-5/16
    • WIDTH INCHES3-1/4"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES2-5/16"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEBeta Smoothie Twin Standard Stacking Kit
    • MANUFACTURERS PART NUMBERH-7050C-AL
    • PACKAGE QUANTITY1
    • SIZE15/16
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed