Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8" x 7/8" Tube Beta Twin Standard Rail-Mount For Two
See all 86 items in product family

7/8" x 7/8" Tube Beta Twin Standard Rail-Mount For Two

Item #: WBB365075

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $3.88 Save up to 22%
Price: $ 3.03

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
7/8" x 7/8" Tube Beta Twin Standard Rail-Mount For Two

Rail mount for twin beta clamp

Product Specifications

    • LENGTH INCHES2-3/4
    • WIDTH INCHES2-5/8"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES2-1/8"
    • BRANDZSI INC
    • COLORGreen
    • CONNECTION TYPERail-Mount
    • FITTING TYPEBeta Twin Standard
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERTP-3SS
    • PACKAGE QUANTITY1
    • SIZE7/8 X 7/8
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed