Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8mm Rail-Mount Polypropylene Beta Series Clamp
See all 171 items in product family

8mm Rail-Mount Polypropylene Beta Series Clamp

Item #: WBB365385

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 23%
Price: $ 2.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
8mm Rail-Mount Polypropylene Beta Series Clamp

Rail mount metric beta clamp

Product Specifications

    • LENGTH INCHES1-7/16
    • WIDTH INCHES1-5/16"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-9/16
    • BRANDZSI INC
    • COLORBlack
    • CONNECTION TYPERail-Mount
    • FITTING TYPEBeta Series Clamp
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERHM5030RIC
    • PACKAGE QUANTITY1
    • SIZE8 mm
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed