BMI Canada MGL9012 90 Elbow 150# Galvanized Malleable - 1-1/4''
See all 50 items in product family

BMI Canada MGL9012 90 Elbow 150# Galvanized Malleable - 1-1/4''

Item #: WBB30657

Sold By: globalindustrial.com

Expected ship date 02/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.48

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

90 Elbow 150# Galvanized Malleable - 1-1/4''

Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G

Product Specifications

    • ANGLE90
    • BRANDPannext
    • CONNECTION TYPEFNPT
    • FITTING TYPE90 Degree Elbow
    • CLASS150
    • CONSTRUCTIONGalvanized Malleable
    • MANUFACTURERS PART NUMBERMGL9012
    • MATERIALGalvanized Malleable
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • PSI150
    • SIZE1-1/4
    • TYPEStandard
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
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
54.211.213.149:62