BMI Canada MGS9010 90 Street Elbow 150# Galvanized Malleable - 1''
See all 50 items in product family

BMI Canada MGS9010 90 Street Elbow 150# Galvanized Malleable - 1''

Item #: WBB30691

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.66

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

90 Street Elbow 150# Galvanized Malleable - 1''

Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G

Product Specifications

    • ANGLE90
    • CONNECTION TYPEFNPT
    • FITTING TYPE90 Degree Elbow
    • CLASS150
    • CONSTRUCTIONGalvanized Malleable
    • MANUFACTURERS PART NUMBERMGS9010
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • SIZE1
    • TYPEStreet
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!