Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxPure TE7WCSW6L1.0-PM  BPE Series 1 Tee, T316L Stainless, Weld X Short Clamp X Weld Connection

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

MaxPure TE7WCSW6L1.0-PM BPE Series 1 Tee, T316L Stainless, Weld X Short Clamp X Weld Connection

Item #: WBB483032

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MaxPure® BPE Fittings

VNE's Bio-Pharm fittings conform to the latest ASME BPE standard. We also manufacture to our new stringent MaxPure® specifications created to enhance our fittings beyond today's needs. All MaxPure® fittings undergo a thorough preparation process to insure corrosion resistance as well as stringent dimensional and tolerance specifications allowing ease of installation. All MaxPure® fittings are 100% inspected and cleaned using our exclusive seven step in-house cleaning process and finally capped and bagged with barcode labels. Material test reports are available with shipment as well as online for immediate access to our customers.

Product Specifications

    • BRANDMaxPure
    • CONNECTION TYPEWeld X Short Clamp X Weld
    • EXTERIOR FINISH32ra
    • FITTING TYPETee
    • INTERIOR FINISH15ra EP
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERTE7WCSW6L1.0-PM
    • MATERIAL TYPET316L
    • PACKAGE QUANTITY1
    • SIZE1
    • WALL THICKNESS0.065
    • SERIESBPE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!