Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VNE E32WW3.0 x 2.0 3A Series 3 x 2 Eccentric Reducer, 304/T316L Stainless, Weld

Rollover image to zoom in

Click image to enlarge

See all 278 items in product family

VNE E32WW3.0 x 2.0 3A Series 3 x 2 Eccentric Reducer, 304/T316L Stainless, Weld

Item #: WBB492863

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Weld Fittings

Weld Fittings are used on permanent installations where process piping and equipment can be cleaned in place (CIP) and removal from the system is not required. Weld Fittings are offered in nominal tube sizes 1/2" through 8" in T304 and T316L materials. Uniform wall thickness for 1/2" through 3" sizes measure .065 (16 ga). In 4" size, wall thickness measures .083 (14 ga), 6" and 8" .109 (12 ga).

VNE offers Polished ID and OD Fittings for immediate shipment. Other polished combinations may be ordered. Our Weld Fittings meet all 3A requirements.

Product Specifications

    • BRANDVNE
    • CONNECTION TYPEWeld
    • EXTERIOR FINISH32ra
    • FITTING TYPEEccentric Reducer
    • INTERIOR FINISH32ra
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERE32WW3.0X2.0
    • MATERIAL TYPET304
    • PACKAGE QUANTITY1
    • SIZE3 X 2
    • WALL THICKNESS.065 x .065
    • SERIES3A

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you tell me if the OD for this product is 3 in and 2 in?

Question Asked By: Florida Worldwide Citrus , October 02, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result