Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(536 Items)
Sub Category
Towel Dispensers (308)
Remove
San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser
Remove

      Items
San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser


San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser
San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB364400
Price: $25.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case        
 
select
   

San Jamar® Oceans® Ultrafold™ Multifold/C-Fold Dispenser

Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case

   
Total for 2 items is $58.90

Product Information
Product Q&A
Write A Review

Oceans® Large Capacity Ultrafold™ Multifold/C-Fold Towel Dispenser

The Ultrafold™ Present® System offers a touchless, smooth towel presentation that adds to a pleasing and positive image.
  • 50% more capacity than standard folded towel dispensers.
  • Higher capacity reduces need to refill C–Fold or Multifold towels.
  • Towels will not bunch or clump allowing the user to retrieve only the amount they desire.
  • Symmetrical design fits naturally within all of the environments.
  • Measurements: 11-3/4"W x 6-1/4"D x 18"H.
Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 6-1/4
HEIGHT INCHES 18
COLOR FINISH Blue
BRAND San Jamar
CONSTRUCTION Plastic
DESCRIPTION Oceans Large-Capacity Ultrafold Towel Dispenser
MANUFACTURERS PART NUMBER T1790TBL
STYLE 450-C-Fold/750 Multifold
TYPE Manual Towel Dispenser


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Dixie Step Stool - 2 Step Yellow

Dixie Step Stool - 2 Step Yellow

From $82.95
select
Qty: Add to Cart
Bulk Soap Transparent Dispenser 30 Oz

Bulk Soap Transparent Dispenser 30 Oz

From $12.50
select
Qty: Add to Cart
Toilet Seat Cover Dispenser

Toilet Seat Cover Dispenser

From $7.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)