Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Fan Forced Cabinet Unit Heater CUHS93505483FF 480V, 10000/6700 Watts, 1 Fan

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Berko® Fan Forced Cabinet Unit Heater CUHS93505483FF 480V, 10000/6700 Watts, 1 Fan

Item #: WBB729724

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,944.00 ea.
3+ $1,827.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS93505483FF 480V, 10000/6700 Watts, 1 Fan

Used in offices, stores, schools, churches, hospitals, dormitories, airport terminals, reception rooms, entrance lobbies, corridors, and stairways.

Features

  • Can be mounted on the ceiling, floor or wall
  • Heaters can be mounted on the surface, full recessed or semi-recessed
  • Mounted for air discharge up or down or on end the air can be discharged either left or right

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES45
    • WIDTH INCHES9-7/8
    • HEIGHT INCHES26-3/8
    • WEIGHT LBS160
    • COLORNeutral Gray
    • CONSTRUCTIONSteel
    • BTU HIGH34100
    • CFM HIGH500
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH10000
    • WATTS LOW6700
    • KILOWATTS10 / 6.7
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCUHS94510203FF
    • AMPS HIGH27.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:66