Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Portable Electric (105)
Remove
Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps
Remove

      Items
Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps


Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps
Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps
see additional photos
Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WBB729750
Price: $5,353.00
Protect your purchase with a service plan
$499.99
$749.99
$599.99
$899.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Berko® High Temperature Electric Blower Heater BSDH4843 480V, 48KW, 58.9 Amps

High BTU per hour heater without the exhaust fumes or moisture associated with gas heat. Comfort heating and process heating application up to 180° F. Can be operated unattended without risk of fire or need for refueling. Fan-only operation for air recirculation, fume exhaust, or fresh air supply. Dual thermostat operation. 120 volt control supply. 120 volt control transformer with pilot light. Over temperature limit protects unit from low air flow conditions. Powder coated corrosion resistant 20 gauge steel housing. 10" pneumatic wheels and 4" locking caster. Inlet and outlet flexible duct accessories available for ducting up to 165'. Adjustable damper accessory allows outlet temperature to be controlled.

Click here to view Specc Sheet.

Click here to view Manual.

Product Specifications
BRAND Berko®
LENGTH INCHES 44
WIDTH INCHES 25.4
HEIGHT INCHES 38.5
WIRE SIZE 4 AWG
WEIGHT LBS 160
COLOR Red
CONSTRUCTION Steel
BTU HIGH 163776
CFM HIGH 2200
VOLTAGE 480
PHASE 3
AMPS 58.9
WATTS 48000
KILOWATTS 48
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER BSDH4843


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Shelving Additional Shelf 36X18

Steel Shelving Additional Shelf 36X18

From $15.50
More Info
Add to Cart
Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

From $200.95
More Info
Add to Cart
Catchers Mask MCM1503 Heater 1500W

Catchers Mask MCM1503 Heater 1500W

From $49.95
More Info
Add to Cart
TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

From $843.00
More Info
Add to Cart
TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

From $72.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)