Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® High Temperature Electric Blower Heater BSDH6043 480V, 60KW, 73.3 Amps

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Berko® High Temperature Electric Blower Heater BSDH6043 480V, 60KW, 73.3 Amps

Item #: WBB729759

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $6,129.00 ea.
2+ $5,759.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Berko® High Temperature Electric Blower Heater BSDH6043 480V, 60KW, 73.3 Amps

High BTU per hour heater without the exhaust fumes or moisture associated with gas heat. Comfort heating and process heating application up to 180° F. Can be operated unattended without risk of fire or need for refueling. Fan-only operation for air recirculation, fume exhaust, or fresh air supply. Dual thermostat operation. 120 volt control supply. 120 volt control transformer with pilot light. Over temperature limit protects unit from low air flow conditions. Powder coated corrosion resistant 20 gauge steel housing. 10 pneumatic wheels and 4 locking caster. Inlet and outlet flexible duct accessories available for ducting up to 165'. Adjustable damper accessory allows outlet temperature to be controlled.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES44
    • WIDTH INCHES25-3/8
    • HEIGHT INCHES38-1/2
    • WIRE SIZE2 AWG
    • WEIGHT LBS170
    • COLORRed
    • CONSTRUCTIONSteel
    • BTU HIGH204700
    • CFM HIGH2200
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH48000
    • KILOWATTS48
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBSDH6043
    • AMPS HIGH73.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:60