Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" x 20' Green PVC Water Suction Hose Assembly w/ Aluminum C Coupling x Plated Steel King Nipple

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

6" x 20' Green PVC Water Suction Hose Assembly w/ Aluminum C Coupling x Plated Steel King Nipple

Item #: WBB483988

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 401.95
Product Information
Customer Review
Product Q&A
6" x 20' Green PVC Water Suction Hose Assembly w/ Aluminum C Coupling x Plated Steel King Nipple

Features:

  • Flexible and abrasion resistant
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F
  • Coupled with C aluminum x steel nipple with Band-It® clamps

Product Specifications

    • LENGTH FEET20
    • WIDTH INCHES9/16
    • COLOR FINISHGreen
    • BRANDApache Hose & Belting
    • CONNECTION TYPEAlum C x Plated Steel Nipple
    • CONSTRUCTIONPVC, Aluminum, Steel
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES6
    • MANUFACTURERS PART NUMBER98128519
    • PSI45
    • WEIGHT113

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!