Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6"  x  25' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

6" x 25' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks

Item #: WBB484025

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
6" x 25' Medium Duty PVC Discharge Hose Coupled w/ MxF Aluminum Short Shanks

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female aluminum short shanks with Band-It®clamps

Product Specifications

    • LENGTH FEET25
    • COLOR FINISHBrown
    • BRANDApache Hose & Belting
    • CONNECTION TYPEM x F Alum Short Shank
    • CONSTRUCTIONPVC
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES6
    • MANUFACTURERS PART NUMBER98138150
    • PSI150
    • WEIGHT124
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!