Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6"  x  25' Mill Wash Down / Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

6" x 25' Mill Wash Down / Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings

Item #: WBB484147

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95
Product Information
Customer Review
Product Q&A
6" x 25' Mill Wash Down / Discharge Hose Coupled w/ CxE Aluminum Cam & Groove Fittings

Features:

  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining

Product Specifications

    • LENGTH FEET25
    • COLOR FINISHWhite
    • BRANDApache Hose & Belting
    • CONNECTION TYPEAlum C x E Cam & Groove
    • CONSTRUCTIONPolyester
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES6
    • MANUFACTURERS PART NUMBER98168260
    • PSI250
    • WEIGHT46.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the temperature rating for this hose?

Question Asked By: Tobin , December 01, 2017

+ View 1 Answer

Answer This Question

Are these hoses double or single banded?

Question Asked By: Tobin , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result