Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoses & Fittings


(2,390 Items)
Sub Category
Hose Clamps (663)
Remove
7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band
Remove

      Items
7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band 7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band


7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band
7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB553169
Price: $0.48

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

7/16" - 29/32" Stainless Steel Worm Gear Clamp w/ 1/2" Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 1/2" hex head screw constructed from stainless steel as well.

Product Specifications
HEIGHT INCHES 3/4
COLOR FINISH Metal
BAND SIZE 1/2
BRAND Apache Hose & Belting
CONSTRUCTION Stainless Steel
DESCRIPTION Worm Gear Clamp
DIAMETER INCHES [MAX] 29/32
DIAMETER INCHES [MIN] 7/16
LENGTH INCHES 1-1/4
PACKAGE QUANTITY 1
WEIGHT LBS 0.05


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wax Johni-Ring, Standard

Wax Johni-Ring, Standard

From $2.15
select
Qty: Add to Cart
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)