Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoses & Fittings


(2,391 Items)
Sub Category
Hose Clamps (663)
Remove
7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band
Remove

      Items
7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band 7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band


7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band
7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB553348
Price: $1.31

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

7" Carbon Steel Center Punch Preformed Band-It Clamp w/ 5/8" Band

Heat treated galvanized steel band with stainless steel buckles for maximum locking strength. Use Band-It T300 or S38 center punch tool to install. Used to attach pin-lug couplings, King nipples, cam and groove couplers, and Hose menders to hose.

Product Specifications
WIDTH INCHES 7-1/4
HEIGHT INCHES 1/2
COLOR FINISH Metal
BAND SIZE 5/8
BRAND Apache Hose & Belting
CONSTRUCTION Carbon Steel
DESCRIPTION Center Punch Preformed Band-It
DIAMETER INCHES 7
LENGTH INCHES 7-1/4
PACKAGE QUANTITY 1
WEIGHT LBS 0.30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Wax Johni-Ring, Standard

Wax Johni-Ring, Standard

From $2.15
select
Qty: Add to Cart
Center Punch Tool for 5/8" Bands

Center Punch Tool for 5/8" Bands

From $227.95
select
Qty: Add to Cart
3/16" - 3/8" Band Width POK-It II Tool

3/16" - 3/8" Band Width POK-It II Tool

From $142.95
select
Qty: Add to Cart
Banding Tool  For  3/16" - 3/4" Bands

Banding Tool For 3/16" - 3/4" Bands

From $163.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)