Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoses & Fittings


(2,390 Items)
Sub Category
Hose Clamps (663)
Remove
B148HSP 300 Series SS Hose Clamp, 6-3/4" - 9-11/16" Clamping Diameter-Box of 10
Remove

      Items
B148HSP 300 Series SS Hose Clamp, 6-3/4" - 9-11/16" Clamping Diameter-Box of 10 B148HSP 300 Series SS Hose Clamp, 6-3/4" - 9-11/16" Clamping Diameter-Box of 10


B148HSP 300 Series SS Hose Clamp, 6-3/4" - 9-11/16" Clamping Diameter-Box of 10
B148HSP 300 Series SS Hose Clamp, 6-3/4" - 9-11/16" Clamping Diameter-Box of 10
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB513582
Minimum Quantity: 2 ($51.90)
Price: $25.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The high quality 300 series 1/2" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient four-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

Product Specifications
BRAND Precision Brand Products
CLAMPING DIAMETER 6-3/4" - 9-11/16"
CONSTRUCTION 300 Series Stainless Steel
DISTRIBUTOR PART NUMBER 35825
FITTING TYPE Collared Screw Worm Gear Hose Clamp
MANUFACTURERS PART NUMBER 47946
PACKAGE QUANITY 10
SIZE 3/4" to 1-3/4"
UNIT OF MEASURE HUN
WEIGHT 0.542


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard

Wax Johni-Ring, Standard

From $2.15
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)