Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B36HSPX 316 Stainless Steel Worm Gear Hose Clamp, 1-13/16" - 2-3/4" Clamping Dia. 10-Pack
See all 22 items in product family

B36HSPX 316 Stainless Steel Worm Gear Hose Clamp, 1-13/16" - 2-3/4" Clamping Dia. 10-Pack

Item #: WBB511530

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($45.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
B36HSPX 316 Stainless Steel Worm Gear Hose Clamp, 1-13/16" - 2-3/4" Clamping Diameter 10-Pack

1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.

Product Specifications

    • BRANDPrecision Brand
    • BAND CONSTRUCTION316 Stainless Steel
    • CLAMPING DIAMETER INCHES1-13/16 to 2-3/4
    • DESCRIPTIONWorm Gear Hose Clamp
    • DIAMETER INCHES [MAX]2-3/4
    • DISTRIBUTOR PART NUMBER47860
    • MANUFACTURERS PART NUMBER47860
    • PACKAGE QUANTITY10
    • TYPEWorm Gear Hose Clamp
    • UNIT OF MEASUREPKG
    • WEIGHT LBS0.608
    • MAXIMUM CLAMPING DIAMETER INCHES2-3/4
    • SAE SIZES36
    • MINIMUM CLAMPING DIAMETER MM46
    • MAXIMUM CLAMPING DIAMETER MM69.9
    • MINIMUM CLAMPING DIAMETER INCHES1-13/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64