Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apache 43082336 3-5/8" - 3-13/16" Stainless Steel H.D. Super Clamp w/ 15/16" Wide Band
See all 6 items in product family

Apache 43082336 3-5/8" - 3-13/16" Stainless Steel H.D. Super Clamp w/ 15/16" Wide Band

Item #: WBB553425

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.66

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Apache 43082336 3-5/8" - 3-13/16" Stainless Steel H.D. Super Clamp w/ 15/16" Wide Band

306 stainless steel construction for rugged service in Agricultural, Irrigation, Municipal, Industrial and Quarry / Mining applications. 3 spot welds for added strength, clamp bridge provides 360° even pressure sealing surface. Clamps are reusable. Bolex and thread are metric and require no special tools to install.

Product Specifications

    • HEIGHT INCHES1
    • COLOR FINISHMetal
    • BRANDApache Hose & Belting
    • BAND CONSTRUCTIONStainless Steel
    • CLAMPING DIAMETER INCHES3-5/8 to 3-13/16
    • LENGTH INCHES4-1/2
    • MANUFACTURERS PART NUMBER43082336
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.30
    • MINIMUM CLAMPING DIAMETER INCHES3-5/8
    • MAXIMUM CLAMPING DIAMETER INCHES3-13/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!