Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WS32 WaveSeal 360™ 9/16" Band Constant Tension Hose Clamp 1-9/16" - 2-5/16" Clamping Dia. 10Pk

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

WS32 WaveSeal 360™ 9/16" Band Constant Tension Hose Clamp 1-9/16" - 2-5/16" Clamping Dia. 10Pk

Item #: WBB1244817

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Ideal Clamp Products WS32 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 1-9/16" - 2-5/16" Clamping Diameter (Pack of 10)

WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air systems.

Product Specifications

    • BRANDPrecision Brand®
    • BAND CONSTRUCTIONStainless Steel
    • CLAMPING DIAMETER INCHES1-9/16 to 2-5/16
    • DESCRIPTIONConstant Tension Hose Clamp
    • DIAMETER INCHES [MAX]9/16
    • MANUFACTURERS PART NUMBER47077
    • PACKAGE QUANTITY10
    • TYPEConstant Tension Hose Clamp
    • UNIT OF MEASUREPKG
    • WEIGHT LBS0.8816
    • MAXIMUM CLAMPING DIAMETER MM59
    • SAE SIZES0
    • MINIMUM CLAMPING DIAMETER MM39
    • MINIMUM CLAMPING DIAMETER INCHES1-9/16
    • MAXIMUM CLAMPING DIAMETER INCHES2-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!