1-1/4" Polypropylene Camlock Fitting - Male Barb x Male Coupler Thread
See all 46 items in product family

1-1/4" Polypropylene Camlock Fitting - Male Barb x Male Coupler Thread

Item #: WBB187207

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.65
Product Information
Customer Review
Product Q&A
Accessories
1-1/4" Polypropylene Camlock Fitting - Male Barb x Male Coupler Thread

Replace Old, Worn Out Or Broken Camlock Ends And Couplers. These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.

Product Specifications

    • WIDTH INCHES5/16
    • BRANDBE Pressure
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER90.724.114
    • PSI70
    • SIZE1-1/4
    • THREADMale Barb x Male Coupler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!