Hose Couplers
Availability
Special Price
Size
Type
Brand
PSI
Length
Material
Height
Color
Price
Size
2
PSI
125 psi
Material
Polypropylene
Coupling Size
2"
Size
2
PSI
250 psi
Material
Aluminum
Coupling Size
2"
Size
2
PSI
125 psi
Material
Polypropylene
Coupling Size
2"
Size
2
Material
Plated Steel
Coupling Size
2"
Size
1-1/2
Material
Polypropylene
Coupling Size
1-1/2"
Size
2
Material
Aluminum/Brass Nuts
Coupling Size
2"
Size
4
PSI
150 psi
Material
Aluminum
Coupling Size
4"
Size
1
Material
Plated Steel
Coupling Size
1"
Size
2
PSI
150 psi
Material
Aluminum
Coupling Size
2"
Size
3
Material
Aluminum/Brass Nuts
Coupling Size
3"
Size
2
PSI
250 psi
Material
Aluminum
Coupling Size
2"
Size
2
PSI
250 psi
Material
Aluminum
Coupling Size
2"
Size
4
PSI
100 psi
Material
Aluminum
Coupling Size
4"
Size
3
PSI
150 psi
Material
Aluminum
Coupling Size
3"
Size
1
PSI
70 psi
Material
Polypropylene
Coupling Size
1"
Size
1
PSI
70 psi
Material
Polypropylene
Coupling Size
1"
Size
1
PSI
150 psi
Material
Aluminum
Coupling Size
1"
Size
2
Material
Aluminum
Coupling Size
2"
Size
1
PSI
70 psi
Material
Polypropylene
Coupling Size
1"
Size
1/2
Material
Plated Steel
Coupling Size
1/2"
Size
3
PSI
125 psi
Material
Aluminum
Coupling Size
3"
Size
1
PSI
150 psi
Material
Aluminum
Coupling Size
1"
Size
3
PSI
90 psi
Material
Polypropylene
Coupling Size
3"
Size
3
PSI
90 psi
Material
Polypropylene
Coupling Size
3"
Size
3
PSI
150 psi
Material
Aluminum
Coupling Size
3"
Size
1-1/2
PSI
125 psi
Material
Polypropylene
Coupling Size
1-1/2"
Size
1-1/2
Material
Plated Steel
Coupling Size
1-1/2"
Size
2
PSI
250 psi
Material
Aluminum
Coupling Size
2"
Size
4
PSI
100 psi
Material
Aluminum
Coupling Size
4"
Size
2
Material
Polypropylene
Coupling Size
2"
Size
1-1/2
PSI
125 psi
Material
Polypropylene
Coupling Size
1-1/2"
Size
4
Material
Aluminum/Brass Nuts
Coupling Size
4"
Size
2
PSI
250 psi
Material
Aluminum
Coupling Size
2"
Size
3
Material
Polypropylene
Coupling Size
3"
Size
2
PSI
150 psi
Material
Aluminum
Coupling Size
2"
Size
1-1/2
PSI
250 psi
Material
Aluminum
Coupling Size
1-1/2"
Size
1-1/2
PSI
250 psi
Material
Aluminum
Coupling Size
1-1/2"
Size
3
PSI
125 psi
Material
Aluminum
Coupling Size
3"
Size
1-1/2
PSI
125 psi
Material
Polypropylene
Coupling Size
1-1/2"
Size
2
PSI
125 psi
Material
Polypropylene
Coupling Size
2"
Size
6
PSI
75 psi
Material
Aluminum
Coupling Size
6"
Size
4
Material
Aluminum
Coupling Size
4"