Water & Gas Supply Hoses
Type
Length
Material
Height
Color
Price
Length
30 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Length
12 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
Length
20 in
Material
Stainless Steel
Package Quantity
2
Inlet Connection Type
Compression
Length
20 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
FIP
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel
Length
12 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS
Length
16 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression