Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation 1/2" Mnpt X Fnpt Swing Joint Elbow
See all 13 items in product family

Orbit® Irrigation 1/2" Mnpt X Fnpt Swing Joint Elbow

Item #: WBB735572

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.23
Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation 1/2" MNPT x FNPT Swing Joint Elbow

The durable swing-joint elbow is made to install sprinkler heads. When used with a barbed elbow and poly pipe (sold separately) you can set sprinkler heads in the vertical position for better spray coverage. Not for use under continuous pressure.

    Features and Benefits

  • Ideal for installing swing joints
  • 1/2 In. male- and female-threaded connections
  • For use with PVC and poly pipe systems
  • Durable polyethylene construction
  • Not for use under continuous pressure
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES1-1/2
    • WIDTH INCHES2
    • HEIGHT INCHES1-1/2
    • COLOR FINISHBlack
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2 x 1/2
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER37163D
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TYPESwing Joint Elbow
    • STOCK TYPENon-Stock
    • CONNECTION TYPEMNPT x FNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed