Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation 1/2" X 1/2" X 12" Swing Joint
See all 13 items in product family

Orbit® Irrigation 1/2" X 1/2" X 12" Swing Joint

Item #: WBB735584

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.73
Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation 1/2" x 1/2" x 12" Swing Joint

The Preassembled Swing-Joint is ideal for placing sprinkler heads in hard-to-reach areas. The flexible pipe is less likely to break on impact and can be adjusted for height. It includes a 1/2 In. barbed elbow for connection to PVC pipe or fittings, 12 In. of poly pipe, and 1/2 In. male-threaded swing-joint elbow.

    Features and Benefits

  • Ideal for placing heads in hard-to-reach areas
  • 1/2 In barbed elbow x 1/2 In. male-threaded swing-joint x 12 In. poly pipe
  • Connects to 1/2 In. PVC
  • Easily adjust height of sprinkler head during installation
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES3
    • HEIGHT INCHES14-1/2
    • COLOR FINISHBlack
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2 x 1/2
    • CONSTRUCTIONFlexible Polyethylene
    • MANUFACTURERS PART NUMBER37264
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TUBING LENGTH12"
    • TYPESwing Joint Assembly
    • STOCK TYPEStock
    • CONNECTION TYPEBarb Elbow x MNPT Swing Joint Elbow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!