Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation 1/2" X 24" Flex Pvc Pipe
See all 4 items in product family

Orbit® Irrigation 1/2" X 24" Flex Pvc Pipe

Item #: WBB735601

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation 1/2" x 24" Flex PVC Pipe

Flexible PVC Pipe is ideal for repairs or routing pipe in hard-to-reach areas. It has fewer fittings required and joints to glue to install a working sprinkler system.

    Features and Benefits

  • Ideal for repairs or routing pipe in hard-to-reach areas
  • Glues to standard PVC fittings
  • Use with 1/2 In. barb fittings
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES7/8
    • HEIGHT INCHES7/8
    • COLOR FINISHBlack
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER37345
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TUBING DIAMETER INCHES1/2
    • TUBING LENGTH24"
    • TYPEFlexible PVC Pipe
    • STOCK TYPEStock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21