Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation 1/2" X 50' Riser Flex Pipe
See all 4 items in product family

Orbit® Irrigation 1/2" X 50' Riser Flex Pipe

Item #: WBB735629

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.50
Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation 1/2" x 50' Riser Flex Pipe

Riser Flex Pipe comes in many sizes to add versatility to your sprinkler system. The pipe is durable as the flexible plastic is less likely to break on impact and the spiral barbs on the fittings (sold separately) fasten to the riser flex pipe eliminating the need for glue and clamps. Available in 1/2 in. x 18 in. 24 in. 10 ft., and 50 ft.

    Features and Benefits

  • Easy installation or repositioning of sprinkler heads in hard-to-reach areas
  • Available in 18 in. 24 in. 10 ft. and 50 ft. lengths
  • Construct custom swing joints
  • Use with 1/2 in. barb fittings to connect sprinkler heads
  • Flexible polyethylene tubing
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES16
    • HEIGHT INCHES4-1/2
    • COLOR FINISHBlack
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONFlexible Polyethylene
    • MANUFACTURERS PART NUMBER37154
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TUBING DIAMETER INCHES1/2
    • TUBING LENGTH50'
    • TYPERiser Flex Pipe
    • STOCK TYPEStock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:27